PLATE ANCHOR GLUE-DOWN 2-HOLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLATE ANCHOR GLUE-DOWN 2-HOLE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCSGD2
  • Mfr. Model # CSGD2
  • UNSPSC # 30241502
  • CATALOGUE PAGE # 1979
  • Shipping Weight 2.0 lbs

Product Details

For Use With 48 inch Long Car Stops.

Technical Specs

  • Colour Silver
  • Dimensions 7" L x 5" W x 5/8" H
  • For Use With Car Stop
  • Item Glue Down Anchor Plate
  • Includes Anchor Plates, T-Nuts, Bolts and Washers
  • Material Steel
  • For Use With Parking Stop Style Parking Stop
  • Parking Curb Accessories Subcategory Installation Kit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list