Skip Content
PLASTIC WELDING NOZZLE,SIZE 6MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLASTIC WELDING NOZZLE,SIZE 6MM

STEINEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KNT6
  • Mfr. Model # 5KNT6
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Application For Plastic Rod Welding Fits On 5KNT2
  • For Use With Mfr. No. HG 2510 ESD, HG 2310 LCD, HL 2010 E, HL 1910 Variable Temp Heat Gun, HL 1810 S
  • Item Plastic Welding Nozzle
  • Size 6mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list