Skip Content
PLASTIC WALL CLOCK 12IN BATTERY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLASTIC WALL CLOCK 12IN BATTERY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2CHZ8
  • Mfr. Model # 2CHZ8
  • UNSPSC # 54111601
  • CATALOGUE PAGE # 2150
  • Shipping Weight 1.85 lbs

Technical Specs

  • Features Low Profile
  • Depth 1-1/2"
  • Item Quartz Clock
  • Case Color Black
  • Mount Wall
  • Power Source (1) AA Battery
  • Shape Round
  • Lens Material Glass
  • Case Material Plastic
  • Face Dia. 11-3/8"
  • Overall Dia. 12"
  • Time Format 12/24 Hour
  • Display Type Analog
  • Time Adjustment Manual Adjust
  • Face Color White
  • Movement Type Quartz

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list