PLASTIC TWEEZERS STRT SRTD 5-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLASTIC TWEEZERS STRT SRTD 5-1/4

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9269-84
  • Mfr. Model # 9269-84
  • UNSPSC # 27112105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Application General Purpose
  • Item Plastic Tweezers
  • Material Plastic
  • Length 5-1/4"
  • Max. Temp. 130 Degrees F
  • Type Plastic
  • Tip Size 3.0 mm
  • Point Type Trapezoidal, Straight, Serrated
  • Ratchet No
  • Standards ASTM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list