PLASTIC TRK SEAL YEL 3/8X7-1/2 1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLASTIC TRK SEAL YEL 3/8X7-1/2 1M

CAMBRIDGE SEALS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSLPLTRKSEAL-YE
  • Mfr. Model # PLTRKSEAL-YE
  • UNSPSC # 24141504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Includes Serial Number
  • Standards ISO 17712:2013 Indicative
  • Thickness 1.5 mm
  • Imprinting 17 Characters
  • Breaking Strength 60 lbs.
  • Number of Digits 7 - 9
  • Item Truck Seal