Skip Content
PLASTIC TIP,3/4IN,PK24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PLASTIC TIP,3/4IN,PK24

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6J582
  • Mfr. Model # 6J582
  • UNSPSC # 56101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Protective Leg Tip
  • Colour Black
  • Cap Type Straight
  • Material Plastic
  • Fits Inside Round Tubular Legs
  • Leg Outside Dia. 3/4"
  • Shape Straight and Angle
  • Furniture Tip Attachment Method Slip-On
  • Floor Surface Type Hard Surfaces, Vinyl
  • Primary Furniture Tip Color Black
  • Furniture Tip Cushion Material No Cushion
  • Primary Furniture Tip Material Plastic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List