Skip Content
PLASTIC TIP,1 IN,PK24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLASTIC TIP,1 IN,PK24

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6J584
  • Mfr. Model # 6J584
  • UNSPSC # 56101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Item Protective Leg Tip
  • Cap Type Straight
  • Leg Outside Dia. 1"
  • Shape Straight and Angle
  • Floor Surface Type Hard Surfaces, Vinyl
  • Furniture Tip Cushion Material No Cushion
  • Primary Furniture Tip Material Plastic
  • Primary Furniture Tip Color Black
  • Furniture Tip Attachment Method Slip-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list