PLASTIC SURGERY TUBE 16 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLASTIC SURGERY TUBE 16 OZ

DOMINION SURE SEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSSXPST
  • Mfr. Model # XPST
  • UNSPSC # 13111001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.8 lbs

Product Details

OEM approved flexible epoxy is a two-compenet flexible modified epoxy designed for the repair of flexible plastics.

Technical Specs

  • Size 16 oz. Kit
  • Item Flexible Epoxy Adhesive Filler
  • Application Adhesives
  • Colour Clear
  • Material Plastic
  • Temp. Range 15-35? C
  • Substrates Plastic
  • Begins to Harden 10-12 min.
  • Specific Gravity 1.6
  • Characteristics Easy to Sand, Compatible with All Plastics, Compatible with All Top Coats (primers), Excellent Shelf Life
  • VOC Content Less Than 10 g/L (0.08 lbs./gal.)
  • Curing Time 20-30 min.
  • Viscosity Greater Than 100,000 cps