PLASTIC SURGERY SEMI RIGID 2X8OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLASTIC SURGERY SEMI RIGID 2X8OZ

DOMINION SURE SEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSSXPSAP
  • Mfr. Model # XPSAP
  • UNSPSC # 13111001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.92 lbs

Product Details

Semi-rigid epoxy is a two-component semi-rigid modified epoxy designed as an all purpose plastic repair material.

Technical Specs

  • Item Semi-Rigid Epoxy Adhesive Filler
  • Size 16 oz. Kit
  • Colour Clear
  • Application Adhesives
  • Material Plastic
  • Begins to Harden 5-10 min.
  • Temp. Range 15-35? C
  • Substrates Plastic
  • Characteristics Easy to Sand, Compatible with All Plastics, Compatible with All Top Coats (primers), Excellent Shelf Life
  • Viscosity Greater Than 100,000 cps
  • Specific Gravity 1.6
  • VOC Content Less Than 10 g/L (0.08 lbs./gal.)
  • Curing Time 24 hr.