Skip Content
PLASTIC STRAPPING SEALER,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLASTIC STRAPPING SEALER,STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CXN4
  • Mfr. Model # 2CXN4
  • UNSPSC # 44102305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.07 lbs

Technical Specs

  • Application General Use, Regular Duty
  • For Use With Plastic
  • Material Steel
  • Item Plastic Strapping Sealer
  • Weight 4 lb.
  • For Strapping Width 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list