PLASTIC PUMP, 5 HP, 3450, 230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLASTIC PUMP, 5 HP, 3450, 230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5PXF0
  • Mfr. Model # 5PXF0
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 93.0 lbs

Technical Specs

  • GPM of Water @ 120 Ft. of Head 57
  • GPM of Water @ 100 Ft. of Head 122.2
  • GPM of Water @ 20 Ft. of Head 217.3
  • GPM of Water @ 10 Ft. of Head 218.9
  • GPM of Water @ 30 Ft. of Head 215.5
  • GPM of Water @ 40 Ft. of Head 213.2
  • GPM of Water @ 50 Ft. of Head 205
  • GPM of Water @ 60 Ft. of Head 190.9
  • GPM of Water @ 70 Ft. of Head 175.9
  • GPM of Water @ 90 Ft. of Head 140.9
  • GPM of Water @ 80 Ft. of Head 158.2
  • Item In-Ground Swimming Pool Pump
  • HP 5
  • Phase 1
  • Motor Type Capacitor Start/Capacitor Run
  • RPM 3,450
  • Amps 22.3
  • Voltage 230

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list