PLASTIC PUMP, 1-1/2 HP,3450,115/230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLASTIC PUMP, 1-1/2 HP,3450,115/230

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5PXE5
  • Mfr. Model # 5PXE5
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.07 lbs

Technical Specs

  • GPM of Water @ 20 Ft. of Head 90.9
  • GPM of Water @ 10 Ft. of Head 99.4
  • GPM of Water @ 30 Ft. of Head 82.2
  • GPM of Water @ 60 Ft. of Head 47
  • GPM of Water @ 70 Ft. of Head 32
  • GPM of Water @ 50 Ft. of Head 61.2
  • GPM of Water @ 40 Ft. of Head 72.6
  • HP 1-1/2
  • Item Above-Ground Pool Pump
  • Includes 6" Integral Hair and Lint Strainer
  • RPM 3,450
  • Motor Type Capacitor Start
  • Phase 1
  • Voltage 115/230
  • Amps 19.4/9.7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list