Skip Content
PLASTIC PIPE/TUBING CUTTER,1-5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLASTIC PIPE/TUBING CUTTER,1-5/8 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6ATY8
  • Mfr. Model # 6ATY8
  • UNSPSC # 23241610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Plastic Pipe/Tubing Cutter
  • Body Material Aluminum and Plastic
  • Blade Material Carbon Steel
  • Overall Length 9"
  • Cuts PVC, CPVC, PEX, Polyethylene, Polybutylene
  • Cutting Action Ratcheting
  • Cutting Capacity 1/4" - 1-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list