PLASTIC PH TRINAL COMB.ELECTRODE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLASTIC PH TRINAL COMB.ELECTRODE

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS33Y917
  • Mfr. Model # 33Y917
  • UNSPSC # 41115604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item PH Electrode
  • Length 6-19/64"
  • Type Plastic Three-In-One Combination
  • Body Material PC Housing
  • pH Range 0-14
  • Measurement Range 0-14
  • Special Features PH meter With ATC
  • Recommended Use Built-In Temperature Element, ATC
  • Operating Temp. Range 32-176F
  • Connector BNC+RCA
  • Standards National Standard
  • Shelf Life 1 Year
  • Temp. Sensor Pt100
  • Tip Shape bulb
  • Diameter 15/32"
  • Max. Pressure 5bar
  • Reference Ag/ClAg
  • Testing Parameter pH
  • Cable Length 39-3/8"
  • Electrolyte 4M KCl Gel
  • Junction Ceramic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list