PLASTIC PH ELECTRODE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLASTIC PH ELECTRODE

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS33Y916
  • Mfr. Model # 33Y916
  • UNSPSC # 41115604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item PH Electrode
  • Length 4-31/32"
  • Type Plastic pH Combination
  • Body Material PC Housing
  • Measurement Range 0-14
  • pH Range 0-14
  • Recommended Use For Tube And Testing Of Small Solution
  • Special Features Small Outer Diameter
  • Standards National Standard
  • Operating Temp. Range 32-176F
  • Shelf Life 1 Year
  • Connector BNC
  • Tip Shape bulb
  • Max. Pressure 5bar
  • Diameter 25/64"
  • Cable Length 39-3/8"
  • Testing Parameter pH
  • Reference Ag/ClAg
  • Junction Ceramic
  • Electrolyte 4M KCl Gel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list