PLASTIC PH COMB.ELECTRODE,KCL REFIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLASTIC PH COMB.ELECTRODE,KCL REFIL

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS33Y915
  • Mfr. Model # 33Y915
  • UNSPSC # 41115604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item PH Electrode
  • Type Plastic pH Combination
  • Length 6-19/64"
  • Body Material PC Housing
  • Measurement Range 0-14
  • Special Features Can Refill Refrence Solution
  • Recommended Use General Use For Lab, Suited For Continuous Testing
  • pH Range 0-14
  • Connector BNC
  • Standards National Standard
  • Operating Temp. Range 32-176F
  • Shelf Life 1 Year
  • Diameter 15/32"
  • Tip Shape bulb
  • Testing Parameter pH
  • Max. Pressure 5bar
  • Cable Length 39-3/8"
  • Reference Ag/ClAg
  • Junction Ceramic
  • Electrolyte 4M KCl Gel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list