Skip Content
PLASTIC PARTS BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLASTIC PARTS BOX

FLAMBEAU

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KN90
  • Mfr. Model # 3KN90
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Adjustable Compartment Box
  • Colour Translucent
  • Material Polypropylene
  • Number of Compartments 3 to 7
  • Includes Detachable Lid and 6 Removable Dividers
  • Number of Removable Dividers 6
  • Outside Width 7"
  • Latch Type Double
  • Outside Height 1-1/2"
  • Compartment Width 6-5/8"
  • Outside Length 4-1/8"
  • Compartment Height 1-5/16"
  • ESD Conductive No
  • Compartment Length 1-1/16"
  • Removable Dividers Yes
  • Compartment Box Item Compartment Box

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list