Skip Content
PLASTIC PALLET,RACKABLE,DYN CAP 600 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLASTIC PALLET,RACKABLE,DYN CAP 600

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VAT7
  • Mfr. Model # 3VAT7
  • UNSPSC # 24112505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.0 lbs

Technical Specs

  • Height 6"
  • Colour Black
  • Rackable Capacity 6000 lb.
  • Length 48"
  • Item Plastic Pallet
  • Width 40"
  • Static Load Capacity 30,000 lbs.
  • Dynamic Load Capacity 6,000 lbs.
  • Pallet Type Rackable
  • Pallet Entry Partial 4-Way
  • Pallet Class Block
  • Pallet Material High Density Polyethylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list