!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLASTIC PALLET,RACKABLE,DYN CAP 600

PLASTIC PALLET,RACKABLE,DYN CAP 600

APPROVED VENDOR

PLASTIC PALLET,RACKABLE,DYN CAP 600 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLASTIC PALLET,RACKABLE,DYN CAP 600

PLASTIC PALLET,RACKABLE,DYN CAP 600

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG3VAT6
  • Mfr. Model # 3VAT6
  • UNSPSC # 24112505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • Item Plastic Pallet
  • Pallet Entry Partial 4-Way
  • Dynamic Load Capacity 6,000 lbs.
  • Length 48"
  • Height 6-1/3"
  • Colour Black
  • Pallet Type Rackable
  • Pallet Class Block
  • Static Load Capacity 30,000 lb.
  • Width 40"
  • Rackable Capacity 3000 lb.
  • Pallet Material High Density Polyethylene

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list