Skip Content
PLASTIC PALLET,NESTABLE,H5 1/2IN,BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLASTIC PALLET,NESTABLE,H5 1/2IN,BL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3AZG8
  • Mfr. Model # 3AZG8
  • UNSPSC # 24112505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.5 lbs

Technical Specs

  • Colour Black
  • Height 5-1/2"
  • Item Pallet
  • Length 48-1/4"
  • Static Load Capacity 10,000 lbs.
  • Width 40-1/4"
  • Dynamic Load Capacity 2,300 lbs.
  • Pallet Entry 4-Way
  • Pallet Class Block
  • Pallet Type Nestable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list