Skip Content
PLASTIC PALLET,NESTABLE,DYN CAP 400 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLASTIC PALLET,NESTABLE,DYN CAP 400

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VAU1
  • Mfr. Model # 3VAU1
  • UNSPSC # 55101509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.0 lbs

Technical Specs

  • Colour Black
  • Height 5-5/8"
  • Item Plastic Pallet
  • Length 47.9"
  • Static Load Capacity 30,000 lbs.
  • Width 47.9"
  • Dynamic Load Capacity 4,000 lbs.
  • Pallet Class Block
  • Pallet Entry 4-Way
  • Pallet Material Recycled High Density Polyethylene
  • Pallet Type Nestable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list