PLASTIC PALLET,NESTABLE,DYN CAP 230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLASTIC PALLET,NESTABLE,DYN CAP 230

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VAT4
  • Mfr. Model # 3VAT4
  • UNSPSC # 24112505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Height 5-1/2"
  • Colour Black
  • Item Plastic Pallet
  • Length 48.2"
  • Width 40.2"
  • Dynamic Load Capacity 2,300 lbs.
  • Static Load Capacity 10,000 lbs.
  • Pallet Class Block
  • Pallet Entry 4-Way
  • Pallet Type Nestable
  • Pallet Material High Density Polyethylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list