PLASTIC PALLET 48X40IN, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLASTIC PALLET 48X40IN, RED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1MCT2
  • Mfr. Model # 1MCT2
  • UNSPSC # 24112505
  • CATALOGUE PAGE # 2095
  • Shipping Weight 27.0 lbs

Product Details

Pallet, Stackable, Dynamic Capacity 2200 lb., Static Load Capacity 6, 600 lbs., Length 48 In., Width 40 In., Height 6 In., Red, Material High Density Virgin Polyethylene, Open, 4-Way Entry Construction

Technical Specs

  • Colour Red
  • Item Red Pallet
  • Height 6"
  • Length 48"
  • Width 40"
  • Static Load Capacity 6,600 lbs.
  • Dynamic Load Capacity 2,200 lbs.
  • Pallet Class Block
  • Pallet Type Stackable
  • Pallet Entry 4-Way
  • Pallet Material High Density Polyethylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list