Skip Content
PLASTIC PAIL,ROUND,WHITE,CAP 3.5 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PLASTIC PAIL,ROUND,WHITE,CAP 3.5 GA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM34A251
  • Mfr. Model # 34A251
  • UNSPSC # 24112205
  • CATALOGUE PAGE # 2170
  • Shipping Weight 2.9 lbs

Product Details

For packing, shipping and storing solids and liquids. FDA compliant high density polyethylene.

Technical Specs

  • Height 12-3/16"
  • Capacity 3.5 gal.
  • Colour White
  • Includes Screw Top Lid
  • Item Plastic Pail
  • Material Polyethylene
  • Shape Round
  • Handle Material Plastic
  • Standards FDA 21 CFR 177.1520
  • Diameter 11-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list