Skip Content
PLASTIC PAIL,ROUND,20 L,GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLASTIC PAIL,ROUND,20 L,GREEN

PRO WESTERN PLASTICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNP747504000P11
  • Mfr. Model # 747504000P11
  • UNSPSC # 24112205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.22 lbs

Technical Specs

  • Capacity 20 L
  • Colour Green
  • Finish Glossy
  • Height 16-5/64"
  • Item Plastic Pail
  • Material Polyethylene
  • Shape Round
  • Use Lid Number 656 OR 642
  • Handle Material Plastic
  • Used For Shipping or Storage
  • Diameter 11-13/16"
  • Opening Type Open Head
  • Lid Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list