Skip Content
PLASTIC PAIL,ROUND,20 L,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLASTIC PAIL,ROUND,20 L,GRAY

PRO WESTERN PLASTICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNP747154000P11
  • Mfr. Model # 747154000P11
  • UNSPSC # 24112205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.22 lbs

Technical Specs

  • Capacity 20 L
  • Finish Glossy
  • Height 16-5/64"
  • Colour Gray
  • Item Plastic Pail
  • Material Polyethylene
  • Shape Round
  • Use Lid Number 656 OR 642
  • Used For Shipping or Storage
  • Handle Material Plastic
  • Opening Type Open Head
  • Lid Included No
  • Diameter 11-13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list