PLASTIC PAIL,ROUND,20 L,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLASTIC PAIL,ROUND,20 L,BLACK

PRO WESTERN PLASTICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNP747204000P11
  • Mfr. Model # 747204000P11
  • UNSPSC # 24112205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.22 lbs

Technical Specs

  • Capacity 20 L
  • Finish Glossy
  • Height 16-5/64"
  • Colour Black
  • Item Plastic Pail
  • Material Polyethylene
  • Shape Round
  • Use Lid Number 656 OR 642
  • Used For Shipping or Storage
  • Opening Type Open Head
  • Handle Material Plastic
  • Diameter 11-13/16"
  • Lid Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list