Skip Content
PLASTIC PAIL LINER,FOR 5 GAL PAILS, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLASTIC PAIL LINER,FOR 5 GAL PAILS,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM34A267
  • Mfr. Model # 34A267
  • UNSPSC # 24112205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item Plastic Pail Liner
  • For Use With All 5 Gallon Pails
  • Colour Translucent
  • Material High Density Polyethylene
  • Height 13"
  • Shape Round
  • Diameter 11-1/4"
  • Standards FDA 21 CFR 177.1520

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list