PLASTIC PAIL LID,TEAR TAB,ROUND,WHI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PLASTIC PAIL LID,TEAR TAB,ROUND,WHI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM34A217
  • Mfr. Model # 34A217
  • UNSPSC # 24112205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • For Use With 34A216, 34A226, 34A227, 34A228, 34A229, 34A230
  • Colour White
  • Item Plastic Pail Lid
  • Height 1-3/16"
  • Material High Density Polyethylene
  • Type Tear Tab w/Gasket
  • Shape Round
  • Diameter 12-1/4"
  • Standards FDA 21 CFR 177.1520

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list