Skip Content
PLASTIC PAIL LID,SPOUT W/TEAR TAB,R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLASTIC PAIL LID,SPOUT W/TEAR TAB,R

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM34A241
  • Mfr. Model # 34A241
  • UNSPSC # 24112205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Colour Red
  • Item Plastic Pail Lid
  • Height 1-3/16"
  • For Use With 34A219, 34A223, 34A256
  • Material High Density Polyethylene
  • Type Spout w/Tear Tab and Gasket
  • Shape Round
  • Standards FDA 21 CFR 177.1520
  • Diameter 12-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list