PLASTIC PAIL LID,SNAP,FOR 34A261,34 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLASTIC PAIL LID,SNAP,FOR 34A261,34

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM34A265
  • Mfr. Model # 34A265
  • UNSPSC # 24112205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • For Use With 34A261, 34A262
  • Colour Black
  • Height 1-3/16"
  • Item Plastic Pail Lid
  • Type Snap
  • Material High Density Polyethylene
  • Shape Round
  • Standards FDA 21 CFR 177.1520
  • Diameter 12-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list