PLASTIC PAIL LID,DIA 12-3/8 IN,GREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLASTIC PAIL LID,DIA 12-3/8 IN,GREE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG38L989
  • Mfr. Model # 38L989
  • UNSPSC # 24112205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Colour Green
  • For Use With 3-1/2 to 5 gal. Plastic Pail
  • Height 1-1/2"
  • Item Plastic Pail Lid
  • Material Polyethylene and Styrene-Butadiene Rubber
  • Type Screw On
  • Shape Round
  • Diameter 12-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list