Skip Content
PLASTIC PAIL LID,BLACK,FOR 34A261,3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PLASTIC PAIL LID,BLACK,FOR 34A261,3

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM34A260
  • Mfr. Model # 34A260
  • UNSPSC # 24112205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Black
  • For Use With 34A261, 34A262
  • Height 1-3/16"
  • Includes UV Protection
  • Item Plastic Pail Lid
  • Type Tear Tab w/Gasket
  • Shape Round
  • Material High Density Polyethylene
  • Diameter 12-1/4"
  • Standards FDA 21 CFR 177.1520

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list