Skip Content
PLASTIC NET 6 BLUE 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLASTIC NET 6 BLUE 50FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGMN006
  • Mfr. Model # MN006
  • UNSPSC # 31111510
  • CATALOGUE PAGE # 2117
  • Shipping Weight 7.0 lbs

Technical Specs

  • Item Plastic Netting
  • Colour Blue
  • Length 50 Ft.
  • Width 6"
  • Thickness 0.06"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list