Skip Content
PLASTIC NET 2 TO 2.5 WHITE 160FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLASTIC NET 2 TO 2.5 WHITE 160FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGMN002
  • Mfr. Model # MN002
  • UNSPSC # 31111510
  • CATALOGUE PAGE # 2117
  • Shipping Weight 9.0 lbs

Technical Specs

  • Colour White
  • Length 160 ft.
  • Item Plastic Netting
  • Thickness 0.055"
  • Width 2" - 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list