Skip Content
PLASTIC NET 2.5 TO 3 YELLOW 120FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLASTIC NET 2.5 TO 3 YELLOW 120FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGMN212
  • Mfr. Model # MN212
  • UNSPSC # 31111510
  • CATALOGUE PAGE # 2117
  • Shipping Weight 11.0 lbs

Technical Specs

  • Item Plastic Netting
  • Length 120 ft.
  • Colour Yellow
  • Width 2-1/2" - 3"
  • Thickness 0.073"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list