Skip Content
PLASTIC MEASURE FLEX SPOUT 3QT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLASTIC MEASURE FLEX SPOUT 3QT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2CAP2
  • Mfr. Model # 2CAP2
  • UNSPSC # 48101804
  • CATALOGUE PAGE # 2894
  • Shipping Weight 0.63 lbs

Product Details

Flexible spout measure, capacity 3 quart/3 litre, high density polyethylene, function for transferring media in metered quantities, for use with oil based media, includes lid cap and flex spout cap.

Technical Specs

  • Bowl Material High Density Polyethylene
  • Capacity 3 qt./3 L
  • For Use With Oil Based Media
  • Includes Lid Cap and Flex Spout Cap
  • Item Flexible Spout Measure
  • Function For Transferring Media in Metered Quantities
  • Number of Feeds 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list