Skip Content
PLASTIC KNOB PLUNGER,1 IN,5/8-11,0. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLASTIC KNOB PLUNGER,1 IN,5/8-11,0.

INNOVATIVE COMPONENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JCZ8
  • Mfr. Model # 3JCZ8
  • UNSPSC # 31163201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Finish Zinc Plated
  • Grip Length (In.) 1
  • Material Steel
  • Item Spring Plunger Pin
  • Plunger Dia. (In.) 0.38
  • Style Knob
  • Thread Size (In.) 5/8-11
  • Tip Dia. (In.) 0.38
  • Tip Length (In.) 0.440
  • Tip Dia. 0.38"
  • Plunger Dia. 0.38"
  • Tip Length 0.440"
  • Grip Length 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list