PLASTIC KNOB PLUNGER,0.81 IN,1/2-13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLASTIC KNOB PLUNGER,0.81 IN,1/2-13

INNOVATIVE COMPONENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JDA2
  • Mfr. Model # 3JDA2
  • UNSPSC # 31163201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Grip Length (In.) 0.81
  • Finish Zinc Plated
  • Item Spring Plunger Pin
  • Material Steel
  • Plunger Dia. (In.) 0.31
  • Thread Size (In.) 1/2-13
  • Style Knob
  • Tip Dia. (In.) 0.31
  • Tip Length (In.) 0.380
  • Plunger Dia. 0.31"
  • Tip Length 0.380"
  • Grip Length 0.81"
  • Tip Dia. 0.31"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list