PLASTIC HOLSTER FOR S7 SAFETY CUTTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLASTIC HOLSTER FOR S7 SAFETY CUTTR

PACIFIC HANDY CUTTER, INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHCUKH545
  • Mfr. Model # UKH545
  • UNSPSC # 27112809
  • CATALOGUE PAGE # 160
  • Shipping Weight 0.05 lbs

Technical Specs

  • Material Plastic
  • Colour Black
  • Number of Pockets 1
  • Height 4-1/8"
  • Type Plastic
  • Width 1-1/2"
  • Features Spring-Back Self-Retracting Safety Blade / Guard Protection Mechanism, Ergonomically Designed Handle and Safety Guard Combination, Integrated Film Cutter, Quick and Easy Blade Change, Blunt Safety Tip, Prevents Puncture Wounds and Damaged Merchandise
  • Depth 1-1/4"
  • Item Swivel Safety Holster

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list