PLASTIC HOLSTER FOR RSC-432 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PLASTIC HOLSTER FOR RSC-432

PACIFIC HANDY CUTTER, INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHCUKH443
  • Mfr. Model # UKH443
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Height 1-3/4"
  • Colour Black
  • Type Plastic
  • Number of Pockets 1
  • Material Plastic
  • Width 1-1/4"
  • Features Internal Locking Tabs, Swivel Belt Clip
  • Item Safety Cutter Swivel Holster
  • For Use With RSC432 Disposable Safety Cutter
  • Depth 1-5/8"
  • Fits Belts Up To 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list