Skip Content
Discontinued with Replacement
PLASTIC FUNNEL, 8 OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLASTIC FUNNEL, 8 OZ.

FUNNEL KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10G595
  • Mfr. Model # 10G595
  • UNSPSC # 40141735
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs
Suggested Replacement Product
FUNNEL PLASTIC 8 OZ.

Price: NA

Technical Specs

  • Colour Green
  • Includes NA
  • Height 4
  • Length 4"
  • Item Funnel
  • Material Polypropylene
  • Flow Capacity 8 oz.
  • Fits quart and gallon bottles
  • Function Fluid Control
  • Standards NA
  • Total Capacity 8 oz.
  • Diameter 4"
  • Spout 1
  • Cover no
  • Spout Outside Dia. 3/4", 1-1/8"
  • Application Fluid Control

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list