Skip Content
PLASTIC FOOT GUARD,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLASTIC FOOT GUARD,PR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5T457
  • Mfr. Model # 5T457
  • UNSPSC # 46181606
  • CATALOGUE PAGE # 2655
  • Shipping Weight 1.2 lbs

Product Details

Plastic Foot Guard. 1-piece guards with a rubber toe strap and heavy-duty rubber heel strap for additional stability. Withstands the impact of 50 lbs. from 1 foot height. Measures 5-1/2 inch H x 4-1/2 inch W.

Technical Specs

  • Dimensions 5-1/2" H x 4-1/2" W
  • Material Plastic
  • Item Foot Guard
  • Weight Each 3 oz.
  • Gender Unisex
  • Size Universal
  • Impact Rating 30 lb.
  • Colour Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list