PLASTIC FOOD FILM WRAP 17INX2500FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLASTIC FOOD FILM WRAP 17INX2500FT

ROTEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WPR71-19170-00
  • Mfr. Model # 71-19170-00
  • UNSPSC # 48102109
  • CATALOGUE PAGE # 1691
  • Shipping Weight 11.0 lbs

Product Details

Plastic food film wrap. 17 in. x 2,500 ft.

Technical Specs

  • Item Plastic Food Film Wrap
  • Width 17"
  • Roll Length 200 ft.
  • Sheet Size 17" x 2500'
  • Material Plastic
  • Type Plastic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list