PLASTIC EXPAND-A-GATE 40.75 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLASTIC EXPAND-A-GATE 40.75 IN H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPEXGATE30C
  • Mfr. Model # PEXGATE30C
  • UNSPSC # 30172000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Item Expand-A-Gate
  • Colour Yellow
  • Type Mobile
  • Construction Plastic
  • Overall Height 40-3/4"
  • Overall Length 15"
  • Net Weight 11 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list