Skip Content
Discontinued with Replacement
PLASTIC DRAIN PAN,4 GAL,DIA 17.3 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PLASTIC DRAIN PAN,4 GAL,DIA 17.3 IN

FUNNEL KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CUR5
  • Mfr. Model # 4CUR5
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs
Suggested Replacement Product
DRAIN PAN POLY OIL/COOL 4 GAL BLK

Price: NA

Technical Specs

  • Features Chemical Resistant. Includes Pour Spout and 2 Handles that Allows for Easy Spill-free Pouring. Anti Splash Lip Helps Prevent Splashing and makes for Easier Transfer.
  • Capacity (US Gal.) 4 gal.
  • Dia. 17.3"
  • Height (In.) 6
  • Item Plastic Drain Pan
  • Valve -
  • Construction Polyethylene
  • Length 17-3/4"
  • Width 17-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list