Skip Content
PLASTIC CUTTING PLIER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLASTIC CUTTING PLIER

CRESCENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRSM57RPN
  • Mfr. Model # M57RPN
  • UNSPSC # 27112145
  • CATALOGUE PAGE # 144
  • Shipping Weight 0.55 lbs

Product Details

7-inch heavy-duty solid joint cutter. Flush ground back for close cutting. Adjustable stops prolong cutting edge life. Handle coil springs reduce user fatigue.

Technical Specs

  • Overall Length 7"
  • Features Ergonomic Heavy-Duty Diagonal Cutter, Flush Ground Back for Close Cutting, Adjustable Stops Prolong Cutting Edge Life, Handle Coil Springs Reduce User Fatigue
  • Cut Flush
  • Item Heavy-Duty Solid Joint Cutter
  • Material Hardened and Tempered Carbon Steel
  • Handle Type Ergonomic
  • Handle Colour Red
  • Spring Return Yes
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Jaw Length 1-3/32"
  • Jaw Width 29/32"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list