PLASTIC CONDENSATE DRAIN PAN,32X62 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLASTIC CONDENSATE DRAIN PAN,32X62

DIVERSITECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HAJ3
  • Mfr. Model # 3HAJ3
  • UNSPSC # 40141701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.07 lbs

Technical Specs

  • Colour Black
  • For Use With -
  • Depth (In.) 2
  • Material Plastic
  • Length (In.) 32
  • Item Drain Pan
  • Includes 3/4" PVC Fitting
  • Package Quantity 1
  • Width (In.) 62
  • Type Condensate
  • Characteristics Rolled Edges, Ribibbed Bottoms, And Reinforced Corners

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list