Skip Content
PLASTIC COM-PAX-IAL BLOWER AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLASTIC COM-PAX-IAL BLOWER AC

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO9533C
  • Mfr. Model # 9533C
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 2570
  • Shipping Weight 21.0 lbs

Product Details

10" Plastic COM-PAX-IAL Blower. Made from Linear Low Density Polyethylene (LLDPE). Features a 9-blade polypropylene fan. AC Unit, 3A/115 V, 13 ft. Cord, 1/3 HP, 831/709/586 CFM (Free Air/1-90 degree Bend, 2-90 degree Bend). Plastic, COM-PAX-IAL Blower AC.

Technical Specs

  • Item Blower w/15 ft. Duct and Cannister
  • Type AC Unit, 3A/115 V, 13 ft. Cord, 1/3 HP 831/709/586 CFM (Free Air/1-90 Degrees Bend, 2-90 Degrees Bend)
  • HP 1/3
  • Standards CSA Certified
  • Voltage 115 VAC
  • Maximum Flow in Free Air 831 CFM
  • Duct Dia. 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list