Skip Content
PLASTIC COATED YELLOW COIL,3/8 OD 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PLASTIC COATED YELLOW COIL,3/8 OD 5

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2LKK4
  • Mfr. Model # 2LKK4
  • UNSPSC # 31231302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.11 lbs

Technical Specs

  • Length 50 ft.
  • Standards B280, ANSI B9.1
  • Outside Dia. 3/8"
  • Item Coil
  • Copper Tube Type Type ACR

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list